Cooper B-Line Adjustable Standard Clevis Hanger
BB3104CTDCU

DESCRIPTION

Fits Pipe Size:

Select

Starting at

$15.66 EACH
QUANTITY
1
SPECIFICATIONS
Coating Dura Copper Epoxy
Color Finish Black
Color Finish Category Blacks
FM Approved No
Fits Pipe Size 5 in
Material Steel
UL Listed No