9/16 in. Stainless Steel Hose Clamp 1 9/16 - 2 1/2 in.
PFSSHC68

DESCRIPTION

  • Standard duty 5/16" hex head 410 stainless steel screw
  • Adjustable stainless steel hose clamp
  • Band and housing are 9/16" design 201-301 stainless steel
  • Made in the USA

Fits Pipe Size:

Select
QUANTITY
1
SPECIFICATIONS
Fits Pipe Size 1-9/16 in - 2-1/2 in
Type PFSSHC6832
Width 9/16 in