Sioux Chief CTS Bell Hanger
S508

DESCRIPTION

  • Includes 2 clamp screws and one 2-1/2" mounting screw
  • Mounting screw is recessed and does not contact the tube

Fits Pipe Size:

Select

Starting at

$2.23 EACH
QUANTITY
1
SPECIFICATIONS
Coating Copper
Fits Pipe Size 1 in
Material Steel