Thompson Traders Legacy 1-Bowl Vessel Lavatory Sink
TBOV2016

DESCRIPTION

  • Beaker vessel sink
  • Dimensions: 16-5/8" x 20-1/8" x 4-1/8"
  • Easy to clean and maintain
  • Hand hammered, 18 gauge pure copper
  • Limited lifetime warranty

Color/Finish

Call for Pricing
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
CARB OTC LEED Compliant No
Collection Legacy
Color Finish Black Copper
Color Finish Category Copper Tones
Drain Location Center
GSA Approved No
Gauge 18
IAPMO Listed Yes
Installation Type Vessel Mount
Material Copper
Number Of Bowls 1
Number of Holes No Hole
Overall Sink Size 20-1/8 in x 16-5/8 in
Pedestal Only - FEI No
Shape Oval
Sink Bowl Size 20-1/4 in x 16 in x 4-1/8 in
Vessel Only - FEI Yes
WaterSense Labeled No