Victoria & Albert Bath 33-1/4 in. Toe-Tap Drain in Polished Chrome
VK50

DESCRIPTION

  • Above Floor Shoe Tube

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Connecting Pipe Rigid
Drain Installation Type Above Floor
IAPMO Listed Yes