Diversitech SpeediChannelâ„¢ 4-1/4 x 3 in. Line Set Cover System Plastic in Natural
DIV230DE

DESCRIPTION

  • SpeediClip™ simply slides into place on a railing molding into the inside of the SpeediChannel™ allowing for single person installation
  • The SpeediChannel™ is paintable and can be easily customized to any wall construction
  • The original natural color blends well with almost any wall construction aesthetic and is UV resistant
  • Stainless steel screws will not rust

Fitting Sizes:

Select
QUANTITY
1
SPECIFICATIONS
Collection SpeediChannel™
Fitting Size 2 3 in
Height 2 in
Origin Domestic
Type DIV230DE3
Width 3-1/4 in