Diversitech SpeediChannel® 19-17/25 in. Line Set Cover System Stainless Steel in Natural
DIV230FJ

DESCRIPTION

  • An accordion style piece of SpeediChannel™, the flex joint can be extremely flexible routing a SpeediChannel™ system around virtually any type of obstacle.
  • SpeediChannel® is the perfect universal installation system - combining high quality resins in a paintable natural color easily adapted to any colored mounting.

Fitting Sizes:

Select

Starting at

$13.76 EACH
QUANTITY
1
SPECIFICATIONS
Collection SpeediChannel®
Color Finish Natural
Color Finish Category Neutrals
Fitting Size 1 3 in
Fitting Size 2 3 in
Fitting Sizes 3 in
Height 2-14/25 in
Length 19-17/25 in
Material Stainless Steel
Origin Global
Width 2-14/25 in