Diversitech SpeediChannel® 9-21/25 x 4 in. Line Set Cover System Stainless Steel in Natural
DIV230LFB

DESCRIPTION

  • Used to route SpeediChannel™ around obstacles
  • Long radius allow for gentile bending of copper line set
  • Individually packaged complete with stainless steel screws

Length:

Select
QUANTITY
1
SPECIFICATIONS
Collection SpeediChannel®
Fitting Size 2 4 in
Height 3-4/25 in
Origin Domestic
Type DIV230LFB4
Width 4-17/50 in