Diversitech SpeediChannel® 7-22/25 x 6 in. Line Set Cover System Stainless Steel in Natural
DIV230WC

DESCRIPTION

  • SpeediClip™ simply slides into place on a railing molding into the inside of the SpeediChannel™ allowing for single person installation
  • The SpeediChannel™ is paintable and can be easily customized to any wall construction
  • The original natural color blends well with almost any wall construction aesthetic and is UV resistant
  • Stainless steel screws will not rust

Fitting Sizes:

Select
QUANTITY
1
SPECIFICATIONS
Collection SpeediChannel®
Fitting Size 2 6 in
Height 6-3/10 in
Origin Global
Type DIV230WC6
Width 6-3/10 in