American Standard Townsend® 18 in. Towel Bar
A7353018

DESCRIPTION

  • Brass bar
  • Concealed mounting with no exposed set screws for a seamless appearance
  • Coordinates with the Townsend® collection

Color/Finish

Starting at

$53.63 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
CARB OTC LEED Compliant No
Collection Townsend®
Color Finish Polished Chrome
Color Finish Category Chromes
Depth 4 in
Height 2 in
IAPMO Listed No
Installation Type Wall Mount
Length 18 in
Material Brass, Metal
Mount Type Wall
Projection 4 in