American Standard Bealeā„¢ Single Handle Pull Down Kitchen Faucet in Polished Chrome
A4931300

DESCRIPTION

  • Dock-Tite™ spray-head docking system uses magnetic technology to keep spray head in place while not in use
  • Re-Trax™ spray head retraction system provides smooth pull-out, operation, and retraction of the spray head
  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Integral check valves prevent back flow
  • Maximum flow: 1.5 gpm
  • Metal body, handle and mounting hardware
  • Brass swivel spout
  • Standard manual operation
  • Limited lifetime warranty

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Cartridge Type Ceramic Disc
Center Size 3/8 in
Collection Beale™
Faucet Connection Compression
Faucet Connection Size 3/8 in
Faucet Height 17-1/2 in
Faucet Material Brass
Faucet Mount Deck Mount
Faucet Type Pull-down
Faucet Valve Type Ceramic Disc
Flow Rate 1.5 gpm
GSA Approved No
Handle Material Metal
Handle Type Lever
Height 17-9/16 in
IAPMO Listed No
Kitchen Faucet Type Pull Down, Single Handle
Lead Law Compliant Yes
NSF Certified Yes
NSF Specifications NSF 372
Number of Handles Single Handle
Number of Holes 1 Hole
Side Spray No
Spout Reach 8-1/8 in
Spout Type High Arc
Trim Only No
WaterSense Labeled No
Width 10-3/8 in