PROSELECT® 8 in. Floor Register for Residential in Brown Steel
PSFRDBP

DESCRIPTION

  • All-steel construction
  • Average 75% free area
  • Firm, smooth surface
  • Foot-operated damper control
  • Rigid

Length:

Select

Starting at

$34.96 EACH
QUANTITY
1
SPECIFICATIONS
Application Residential
Color Finish Brown
Color Finish Category Browns
Length 4 in
Material Steel
Width 8 in