Matco-Norca 514T Brass Full Port FNPT Gate Valve
M514T

DESCRIPTION

  • All Brass Construction
  • Cast iron Handwheel
  • Full Port
  • Graphite Packing
  • Non-Rising Stem

Valve Size:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
ANSI Specifications ANSI B16.18, ANSI B2.1
ASTM Specifications ASTM B-584
Collection 514T
End Connection 1 FNPT
End Connection 2 FNPT
End Connections FNPT
FM Approved No
Length 2-1/4 in
MSS Specifications MSS SP-82
Material Brass
Maximum Pressure 125 psi SWP, 200 psi WOG
NSF Certified Yes
NSF Specifications NSF 61
Pressure Class 200#
Recommended Valve Application Gas, Oil, Steam, Water
UL Listed No
Valve Body Style Threaded
Valve Bonnet Type Threaded
Valve Disc Material Brass
Valve Operator Hand Wheel
Valve Port Opening Full Port
Valve Size 1-1/4 in
Valve Stem Non-rising
Valve Type Gate Valve