American Standard Townsend® Two Handle Roman Tub Faucet in Polished Chrome
A7353901

DESCRIPTION

  • Drip-free performance
  • Coordinates with the rest of the Townsend® collection of bathroom products
  • Matching personal handshower

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Cartridge Type Quarter Turn Ceramic Disc, Washerless
Center Size 12 in
Collection Townsend®
Faucet Connection MNPT
Faucet Connection Size 3/4 in
Faucet Height 8-1/2 in
Faucet Material Brass
Faucet Mount Deck Mount
Faucet Type Roman Tub Faucet Only
Faucet Valve Type Quarter Turn Ceramic Disc, Washerless
Handle Material Metal
Handle Type Lever
Height 8-1/2 in
IAPMO Listed No
NSF Certified No
Number of Handles Two Handle
Number of Holes 4 Hole
Spout Reach 7-13/16 in
Spout Type Diverter
Trim Only No
Tub Spout Reach 7-13/16 in
Tub Spout Type Diverter
WaterSense Labeled No
Width 17-1/8 in