Jacuzzi Sia® 72 x 42 in. 13-Jet Acrylic Rectangle Drop-In or Undermount Whirlpool Bathtub with Center Drain and J4 Luxury Control
JSIA7242WCR4CW

DESCRIPTION

  • Customizable intensity and directionality
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • Original JACUZZI invented optimal air and water therapy

Color/Finish

Call for Pricing
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
AMP 15, 20
ANSI Specifications Yes
ASME Specifications Yes
CARB OTC LEED Compliant No
CSA Certified Yes
Capacity 102 gal
Collection Sia®
Color Finish Oyster
Color Finish Category Neutrals
Configuration Whirlpool
Depth 21-1/2 in
Drain Location Center
Height 24 in
IAPMO Listed No
Installation Type Drop-in, Undermount
Length 72 in
Material Acrylic
NSF Specifications Yes
Number Of Jets 13
Tub Depth 21-1/2 in
UL Listed No
Volts 120V
Watts 800
Weight 162
Width 42 in