Jacuzzi Duetta® 60 x 42 in. 16-Jet Acrylic Oval Drop-In or Undermount Whirlpool Bathtub with Center Drain and J2 Basic Control
JDUE6042WCR2XX

DESCRIPTION

  • Customizable intensity and directionality
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • Original JACUZZI invented optimal air and water therapy

Color/Finish

Call for Pricing
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
AMP 15
ANSI Specifications Yes
ASME Specifications Yes
CARB OTC LEED Compliant No
CSA Certified Yes
Capacity 92 gal
Collection Duetta®
Color Finish White
Color Finish Category Whites
Configuration Whirlpool
Depth 20-73/80 in
Drain Location Center
Height 26 in
IAPMO Listed No
Installation Type Drop-in, Undermount
Length 60 in
Material Acrylic
NSF Specifications Yes
Number Of Jets 14
Tub Depth 20-73/80 in
UL Listed No
Volts 120V
Weight 136
Width 42 in