Harris Industries 1 in. x 50 yd. Reflective Safety Tape
HRF5

DESCRIPTION

  • All tape is rated for use outdoors for a 7-year life span depending on conditions
  • Color code your hydrants for quick I.D. of flow rates
  • Engineer grade reflective
  • Great on hydrants and poles
  • Great on hydrants, poles, barricades, fences, buildings, etc.
  • These tapes have an aggressive adhesive that will adhere to almost any clean, dry and smooth surface
  • These tapes offer vibrant daytime visibility with reflective properties for nighttime use

Color/Finish

Call for Pricing
QUANTITY
1
SPECIFICATIONS
ASTM Specifications ASTM D-4596-01
Application Barricades, Building, Fence, Indoor, Outdoors, Poles, Road
Color Finish Red
Length 150 ft
UL Listed No
Width 1 in