JACUZZI® Signature™ 60 x 30 x 19 in Soaker Alcove Bathtub in White
JJ1A6030BLXXXX

DESCRIPTION

  • Durable high-gloss acrylic material
  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Ergonomic designs cradle the bather
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications Yes
Above Floor Rough No
Bathtub Shape Rectangle
Bathtub Type Soaker
CSA Certified Yes
Capacity 50 gal
Collection Signature™
Depth 17-3/4 in
Drain Location Left
GSA Approved No
Height 19 in
IAPMO Listed Yes
Installation Type Skirted
NSF Specifications Yes
UL Listed No
Watts 800
Weight 60
Width 30 in