Rinnai C Series 82% AFUE Seven-Stage Direct Vent Propane Furnace
REXCWP

DESCRIPTION

  • Capable of heating your whole home or complementing your existing heating system
  • Control panel locking feature prevents unintended operation – especially by children
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Input range 3,000 - 8,000 BTU/hr
  • Modulating technology produces the specific level of heat needed to save energy
  • Programmable thermostat in celsius or fahrenheit that consistently detects temperature changes of less than 1°

BTU:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
AMP 3
BTU 20700
CEC Compliant For Sale in CA
CSA Certified Yes
Collection C Series
Condensing No
Configuration Direct Vent
Depth 10-1/10 in
Energy Star Compliant No
Fan Speeds Variable
Fuel Type Propane
Height 22-9/10 in
Ignition System Electric Spark
MBH 20.7
Max CFM 162.7
Power Source AC, Gas
Stages Seven
Temperature Range 60 to 80 Deg F
Tonnage 1.5 Tons
UL Listed No
Volts 120V
Width 29-9/10 in