Brizo Artesso™ Single Handle Pull Down Kitchen Faucet
D63925LF

DESCRIPTION

  • 1-hole installation
  • Accommodates up to 3" deck thickness
  • Comes standard with fittings
  • DIAMOND™ Seal Technology
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • MagneDock® Technology – magnetic docking system
  • Spout swivels 360º
  • Touch-Clean® nozzles – swipe away mineral deposits
  • Two-function wand: spray and stream

Color/Finish

Starting at

$509.62 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
ASME Specifications ASME A112.18.1, ASME A112.18.6
Application Residential
CARB OTC LEED Compliant No
CEC Compliant For Sale in CA
CSA Certified Yes
Cartridge Type Diamond Coated Ceramic
Collection Artesso™
Color Finish Stainless
Color Finish Category Stainless Steel
Depth 10 in
End Connection 1 PEX Crimp
End Connection 2 PEX
End Connections PEX Crimp x PEX
Faucet Connection Compression
Faucet Connection Size 1/2 in
Faucet Height 15-11/16 in
Faucet Material Brass
Faucet Mount Deck Mount
Faucet Valve Type Diamond Coated Ceramic Disc
Fitting Size 1 1/2 in
Fitting Size 2 1/2 in
Fitting Sizes 1/2 in
Flow Rate 1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
GSA Approved No
Handle Material Brass
Handle Type Lever
Height 14 in
Kitchen Faucet Type Pull Down, Single Handle
Lead Law Compliant Yes
Material Brass
Maximum Height 14 in
NSF Certified No
Number of Handles Single Handle
Number of Holes 1 Hole
Side Spray No
Spout Height 14 in
Spout Reach 7-14/25 in
Spout Swivel 360°
Spout Type High Arc
Trim Only No
Type Faucet
Weight 7.626
Width 2-13/32 in