Streamline® PRS™ Press Copper Cap
MPF0701

DESCRIPTION

  • Anti-creep protection during installation and service
  • Compatible with most common pressing tools and jaws in the market
  • Environmentally friendly system
  • Fast and easy to use
  • For use in plumbing or mechanical applications in above and below ground applications as allowed by local code
  • Includes a 50-year limited warranty against defects in material and workmanship
  • Operating pressure: 200 psi
  • Operating temperature range: -20° F to 250° F
  • Provides reliable 360° leak detection for 1/2" to 2" fittings, regardless of orientation
SIZESKU PRICE
1 in MPF07011 $20.43
1-1/4 in MPF07012 $24.44
1-1/2 in MPF07013 $37.88
2 in MPF07014 $46.03
2-1/2 in MPF07015 $142.54
3 in MPF07016 $180.43
4 in MPF07018 $210.36
SPECIFICATIONS
ANSI Specifications ANSI 372, ANSI 61
ASME Specifications ASME B16.51
CSA Certified CSA TIL MSE 13
Clean Bagged No
Collection Streamline® PRS™
End Connection 1 Press
FM Approved No
Fire Suppression System Rated No
Fitting Size 1 1 in
Fitting Sizes 1 in
Fitting Type Straight
Height 1-47/100 in
IAPMO Listed Yes
Lead Law Compliant Yes
Length 21/25 in
Material Copper
Maximum Pressure 200 psi
Maximum Temperature 250
Minimum Temperature -20
NSF Certified Yes
NSF Specifications NSF 372, NSF 61
UL Listed No
Width 1-47/100 in