Eemax LavAdvantageā„¢ 277V 6kW 140F Electric Hot Water Heater with Thermostatic Temperature Control - Deionized
ESPEXTDI

DESCRIPTION

  • Industry’s lowest activation with 0.2 gpm turn on flow
  • Mounts in any orientation
  • Continuous hot water: no storage capacity to run out
  • Active energy management with power modulating controls
  • Microprocessor temperature control with digital display for thermostatic accuracy +/-1° F
  • Field adjustable set point range between: 70 to 140° F
  • Save water and time by installing unit at point-of-use to eliminate long pipe runs

Watts:

Select
QUANTITY
1
SPECIFICATIONS
AMP 22
ANSI Specifications ANSI 372
Application Residential
BTU 20473
CSA Certified CSA C22.2 No. 64, CSA C22.2 No. 88
Collection LavAdvantage™
Depth 3 in
End Connection 2 Compression
End Connections Compression
Flow Rate 0.2 gpm - 3 gpm
GSA Approved No
Height 9-3/4 in
High Pressure 150
IAPMO Listed No
Lead Law Compliant Yes
Maximum Pressure 150 psi
Maximum Temperature 140
NSF Certified Yes
NSF Specifications NSF 372
Origin Domestic
Phase Single Phase
Power Source Electric
Supply Pipe Connection 3/8 in
Temperature Range 70 to 140 Deg F
UL Listed UL 499
Volts 277V
Water Heater Type On-demand
Watts 6
Weight 3
Width 5-1/4 in
Wire Gauge 12 ga