Mirabelle® Custom Showering Wall Mount Shower System Trim Kit
MIRSR7010

DESCRIPTION

  • 180 degrees swivel shower hose connection
  • Converts a standard shower outlet to a slide bar with hand shower and showerhead connection
  • Diverter switches between the showerhead and hand shower (no shared functions)
  • Less hand shower, hand shower hose and showerhead
  • Push button slide for hand shower
  • Retrofit shower system

Color/Finish

Starting at

$257.58 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Application Residential
CARB OTC LEED Compliant No
Collection Custom Showering
Color Finish Polished Chrome
Color Finish Category Chromes
Depth 17 in
End Connection 1 NPT
End Connections NPT
Faucet Connection NPT
Faucet Mount Ceiling Mount
Fitting Size 1 1/2 in
Fitting Sizes 1/2 in
Height 32-19/25 in
IAPMO Listed Yes
Material Metal, Plastic, Stainless Steel
NSF Certified No
WaterSense Labeled No