Threaded Forged Steel Half Coupling
FS6THC

DESCRIPTION

  • Manufacturer may vary by location
SIZESKU PRICE
SPECIFICATIONS
ASME Specifications ASME B1.20.1
End Connection 1 Threaded
End Connection 2 Threaded
End Connections Threaded
Fitting Size 1 1/4 in
Fitting Size 2 1/4 in
Fitting Sizes 1/4 in
Fitting Type Straight
Material Carbon Steel, Forged Steel
Pressure Class 6000#