Progress Lighting Briarwood 100W 1-Light Incandescent Wall Sconce in Graphite
PP710012

DESCRIPTION

  • Features a classic pattern commonly found on barn or farmhouse doors and gates
  • Faux-painted wood-look enclosure to frame vintage-style light bulbs.
  • Coastal-inspired whitewashed finish paired with Graphite details.

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Bulb Type Incandescent
CSA Certified No
Collection Briarwood
Depth 6 in
Diameter 6-7/8 in
Dimmable Yes
ETL Listed No
Height 12 in
Installation Type Wall Mount
Light Bulb Base Type Medium E-26
Light Bulb Shape Code B12
Lighting Direction Ambient Lighting
Number Of Lights 1
Power Source Electric
UL Listed Yes
Volts 120V
Watts 100
Width 6-7/8 in