1-1/2 x 1-1/4 in. Butt Weld Schedule 10 304L Stainless Steel Concentric Reducer
IS14LWCR

DESCRIPTION

  • Manufacturer may vary by location
SIZESKU
10 in x 4 in IS14LWCR10P Call for Pricing
10 in x 6 in IS14LWCR10U
10 in x 8 in IS14LWCR10X
12 in x 10 in IS14LWCR1210
12 in x 6 in IS14LWCR12U
12 in x 8 in IS14LWCR12X
10 in x 4 in IS14LWCR1P
3/4 in x 1/2 in IS14LWCRFD
1 in x 1/2 in IS14LWCRGD
1 in x 3/4 in IS14LWCRGF
1-1/4 in x 3/4 in IS14LWCRHF
1-1/4 in x 1 in IS14LWCRHG
1-1/2 in x 1/2 in IS14LWCRJD
1-1/2 in x 3/4 in IS14LWCRJF
1-1/2 in x 1 in IS14LWCRJG
1-1/2 in x 1-1/4 in IS14LWCRJH
2 in x 1/2 in IS14LWCRKD
2 in x 3/4 in IS14LWCRKF
2 in x 1 in IS14LWCRKG
2 in x 1-1/4 in IS14LWCRKH
2 in x 1-1/2 in IS14LWCRKJ
2-1/2 in x 1 in IS14LWCRLG
2-1/2 in x 1-1/2 in IS14LWCRLJ
2-1/2 in x 2 in IS14LWCRLK
3 in x 1 in IS14LWCRMG
3 in x 1-1/4 in IS14LWCRMH
3 in x 1-1/2 in IS14LWCRMJ
3 in x 2 in IS14LWCRMK
3 in x 2-1/2 in IS14LWCRML
4 in x 1 in IS14LWCRPG Call for Pricing
4 in x 1-1/2 in IS14LWCRPJ
4 in x 2 in IS14LWCRPK
4 in x 2-1/2 in IS14LWCRPL
4 in x 3 in IS14LWCRPM
5 in x 3 in IS14LWCRSM
5 in x 4 in IS14LWCRSP
6 in x 2 in IS14LWCRUK
6 in x 3 in IS14LWCRUM
6 in x 4 in IS14LWCRUP
6 in x 5 in IS14LWCRUS
8 in x 4 in IS14LWCRXP
8 in x 5 in IS14LWCRXS Call for Pricing
8 in x 6 in IS14LWCRXU
SPECIFICATIONS
Clean Bagged No
End Connection 2 Butt Weld
End Connections Butt Weld
Fitting Size 2 1-1/4 in
Fitting Type Concentric