1-1/4 x 1 in. Schedule 10 Eccentric 304L Stainless Steel Reducer
IS14LWER

DESCRIPTION

SIZESKU
10 in x 6 in IS14LWER10U
10 in x 8 in IS14LWER10X
12 in x 10 in IS14LWER1210
12 in x 6 in IS14LWER12U
12 in x 8 in IS14LWER12X
14 in x 10 in IS14LWER1410 Call for Pricing
1 in x 3/4 in IS14LWERGF
1-1/4 in x 3/4 in IS14LWERHF Call for Pricing
1-1/4 in x 1 in IS14LWERHG Call for Pricing
1-1/2 in x 3/4 in IS14LWERJF
1-1/2 in x 1 in IS14LWERJG
2 in x 3/4 in IS14LWERKF
2 in x 1 in IS14LWERKG
2 in x 1-1/4 in IS14LWERKH
2 in x 1-1/2 in IS14LWERKJ
2-1/2 in x 1 in IS14LWERLG Call for Pricing
2-1/2 in x 2 in IS14LWERLK
3 in x 1-1/2 in IS14LWERMJ
3 in x 2 in IS14LWERMK
3 in x 2-1/2 in IS14LWERML
4 in x 1-1/2 in IS14LWERPJ
4 in x 2 in IS14LWERPK
4 in x 2-1/2 in IS14LWERPL
4 in x 3 in IS14LWERPM
5 in x 3 in IS14LWERSM Call for Pricing
5 in x 4 in IS14LWERSP Call for Pricing
6 in x 2 in IS14LWERUK
6 in x 3 in IS14LWERUM
6 in x 4 in IS14LWERUP
8 in x 4 in IS14LWERXP
8 in x 6 in IS14LWERXU
SPECIFICATIONS
Clean Bagged No
FM Approved No
Fitting Size 2 1 in
Fitting Type Eccentric
IAPMO Listed No
NSF Certified No
Type IS14LWERHG
UL Listed No