American Standard Triangle Cadet® Pro™ 1.28 gpf Toilet Tank in White
A4189D104

DESCRIPTION

  • Tank only
  • Material: Vitreous china
  • Covered under 5 year limited warranty
  • Flush valve: 3"
  • Trip lever

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
BAA Compliant No
Bowl Only - FEI No
CEC Compliant For Sale in CA
Collection Triangle Cadet® Pro™
Dual Flush No
Flow Rate Range 1.0 - 1.28 gpf
Flush Type Siphon Jet
GSA Approved No
Green WaterSense, Yes
Handle Type Trip Lever
IAPMO Listed No
MA Approved No
Tank Only - FEI Yes
Toilet Type Tank, Two Piece
Trip Lever Location Left-Hand
Trip Lever Placement Side
Type A4189D104020
WaterSense Labeled Yes