3 x 1-1/4 in. Schedule 40 Concentric 316L Stainless Steel Reducer
IS46LWCR

DESCRIPTION

SIZESKU
10 in x 4 in IS46LWCR10P Call for Pricing
10 in x 6 in IS46LWCR10U
10 in x 8 in IS46LWCR10X
12 in x 10 in IS46LWCR1210 Call for Pricing
12 in x 6 in IS46LWCR12U
14 in x 12 in IS46LWCR1412 Call for Pricing
3/4 in x 1/2 in IS46LWCRFD
1 in x 1/2 in IS46LWCRGD
1 in x 3/4 in IS46LWCRGF
1-1/4 in x 1/2 in IS46LWCRHD Call for Pricing
1-1/4 in x 3/4 in IS46LWCRHF
1-1/4 in x 1 in IS46LWCRHG
1-1/2 in x 1/2 in IS46LWCRJD
1-1/2 in x 3/4 in IS46LWCRJF
1-1/2 in x 1 in IS46LWCRJG
1-1/2 in x 1-1/4 in IS46LWCRJH
2 in x 1/2 in IS46LWCRKD
2 in x 3/4 in IS46LWCRKF
2 in x 1 in IS46LWCRKG
2 in x 1-1/4 in IS46LWCRKH
2 in x 1-1/2 in IS46LWCRKJ
2-1/2 in x 1 in IS46LWCRLG
2-1/2 in x 1-1/2 in IS46LWCRLJ
2-1/2 in x 2 in IS46LWCRLK
3 in x 1 in IS46LWCRMG
3 in x 1-1/4 in IS46LWCRMH
3 in x 1-1/2 in IS46LWCRMJ
3 in x 2 in IS46LWCRMK
3 in x 2-1/2 in IS46LWCRML
4 in x 1-1/2 in IS46LWCRPJ
4 in x 2 in IS46LWCRPK
4 in x 2-1/2 in IS46LWCRPL
4 in x 3 in IS46LWCRPM
5 in x 3 in IS46LWCRSM
5 in x 4 in IS46LWCRSP
6 in x 2 in IS46LWCRUK
6 in x 3 in IS46LWCRUM
6 in x 4 in IS46LWCRUP
6 in x 5 in IS46LWCRUS
8 in x 4 in IS46LWCRXP
8 in x 6 in IS46LWCRXU
SPECIFICATIONS
Clean Bagged No
FM Approved No
Fitting Size 2 1-1/4 in
Fitting Type Concentric
IAPMO Listed No
NSF Certified No
UL Listed No