Victaulic Series 761 3 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve
VV761XE3

DESCRIPTION

  • Designed for bi-directional, dead end services to full working pressure
  • Available without handle, with gear operator, with lever lock handle and memory stop or with 10-position handle and memory stop
  • Sizes from 2 – 12"
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • For AGS sizes 14 – 24" / DN350 –DN600, download publication 20.06 for information on Series W761
  • For AGS sizes 26 – 48" / DN650 –DN1200, download publication 20.07 for information on Series W709

Valve Size:

Select
QUANTITY
1
SPECIFICATIONS
ANSI Specifications ANSI 300, ANSI 61
ASTM Specifications ASTM A-351 Grade CF8M, ASTM A-536 Grade 65-45-12, ASTM A-564, ASTM A-582, ASTM B-733
Clean Bagged No
Collection Series 761
End Connection 2 Grooved
End Connections Grooved
FM Approved No
IAPMO Listed No
ISO Specifications ISO 5211
MSS Specifications MSS SP-67
Maximum Pressure 300 psi
Maximum Temperature 250
Minimum Temperature -30
NSF Certified Yes
NSF Specifications NSF 61
Origin Domestic
UL Listed Yes
Valve Disc Material Ductile Iron
Valve Operator Gear Operator Handle
Valve Seat Material EPDM
Valve Stem Blowout-proof
Valve Type Butterfly Valve