Tyler Union Flanged Concentric Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer
DFCRPC

DESCRIPTION

SIZESKU PRICE
SPECIFICATIONS
ANSI Specifications ANSI A21.10, ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.51, ANSI C104, ANSI C110, ANSI C111, ANSI C116, ANSI C151, ANSI Class 125
ASTM Specifications ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 70-50-05
AWWA Specifications AWWA A-21.10, AWWA A-21.11, AWWA A-21.16, AWWA A-21.4, AWWA A-21.51, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-600, AWWA C-651
Clean Bagged No
Coating Bituminous Tar, Prime Coated
Ductile Iron Class C110
End Connection 1 Flanged
End Connection 2 Flanged
End Connections Flanged
FM Approved Yes
Fitting Size 1 3 in
Fitting Size 2 2 in
Fitting Sizes 3 in x 2 in
Fitting Type Concentric
High Pressure 250
ISO Specifications ISO 9001:2015
Length 6 in
Material Ductile Iron
NSF Certified Yes
NSF Specifications NSF 372, NSF 61, NSF Annex G
Pipe Lining Cement-lined
Type DFCRPCMK
UL Listed Yes
Weight 16