Trench Tough Plus™ Gasket SDR 35 Straight PVC Sewer Cap
MUL0639

DESCRIPTION

SIZESKU PRICE
15 in MUL043962 $695.47
12 in MUL043987 $229.59
6 in MUL043988 $21.35
10 in MUL063886 $152.82
4 in MUL063959 $11.40
8 in MUL063961 $57.69
SPECIFICATIONS
ASTM Specifications ASTM D-3034, ASTM F-1336, ASTM F-679
Application Sewer
CSA Certified CSA B182.1, CSA B182.2
Clean Bagged No
Collection Trench Tough Plus™
End Connection 1 Gasket
End Connections Gasket
FM Approved No
Fitting Size 1 4 in
Fitting Sizes 4 in
Fitting Type Straight
Material Plastic
Material Type PVC
Maximum Temperature 73
NSF Certified No
Schedule Class SDR 35