Xirtec® 1-1/2 in. Socket x MPT Straight Schedule 40 PVC Adapter
P40SM

DESCRIPTION

  • Manufacturer may vary by location
SIZESKU
1/2 in P40SMAD
3/4 in P40SMAF
1 in P40SMAG
1-1/4 in P40SMAH
1-1/2 in P40SMAJ
2 in P40SMAK
2-1/2 in P40SMAL
3 in P40SMAM
4 in P40SMAP
5 in P40SMAS
6 in P40SMAU
8 in P40SMAX
SPECIFICATIONS
ASTM Specifications ASTM D-1784, ASTM D-2466
Application Pressure
Clean Bagged No
Collection Xirtec®
End Connection 2 MPT
End Connections Socket x MPT
FM Approved No
Fitting Size 2 1-1/2 in
Fitting Type Straight
IAPMO Listed No
Maximum Temperature 140
NSF Certified Yes
NSF Specifications NSF 14, NSF 61
Type P40SMAJ