Zy-Tech Global Industries DSI Series 800# Threaded Forged Steel Check Valve
ZDSI4321A818I

DESCRIPTION

Valve Size:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
Clean Bagged No
Collection DSI Series
End Connection 1 Threaded
End Connection 2 Threaded
End Connections Threaded
FM Approved No
IAPMO Listed No
Material Forged Steel
NSF Certified No
Pressure Class 800#
UL Listed No
Valve Disc Material Alloy Steel
Valve Seat Material Alloy Steel, Stellite
Valve Size 1/2 in
Valve Type Check Valve