Xirtec® 1-1/2 in. Socket Straight Schedule 80 PVC Tee
P80ST

DESCRIPTION

  • PVC fittings never rust, scale, or pit, providing many years of maintenance-free service and extended system life
  • Smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings
SIZESKU
10 in P80ST10
1/2 in P80STD
3/4 in P80STF
1 in P80STG
1-1/4 in P80STH
1-1/2 in P80STJ
2 in P80STK
2-1/2 in P80STL
3 in P80STM
4 in P80STP
6 in P80STU
8 in P80STX
SPECIFICATIONS
ANSI Specifications ANSI 14, ANSI 61
ASTM Specifications ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
Application Pressure
Clean Bagged No
Collection Xirtec®
End Connection 2 Socket
End Connection 3 Socket
End Connections Socket
FM Approved No
Fitting Size 2 1-1/2 in
Fitting Size 3 1-1/2 in
Fitting Type Straight
Maximum Pressure 282 psi
Maximum Temperature 140
NSF Certified Yes
NSF Specifications NSF 14, NSF 61
Type P80STJ