Victaulic 1-1/4 in. Grooved Painted 90 Degree Elbow
VF10P00

DESCRIPTION

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves for fast installation
  • Fittings available from ¾ – 12" / 20 – 600 mm
  • For coating options, download product submittal
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
SIZESKU
1 in VF010010P00
1-1/4 in VF012010P00
1-1/2 in VF014010P00
2 in VF020010P00
2-1/2 in VF024010P00
3 in VF030010P00
3-1/2 in VF034010P00
4 in VF040010P00
5 in VF050010P00
6 in VF060010P00
8 in VF080010P00
10 in VF100010P00
12 in VF120010P00
SPECIFICATIONS
ANSI Specifications ANSI B16, ANSI B16.5
ASTM Specifications ASTM A-536
AWWA Specifications AWWA C-606
Clean Bagged No
Coating Enamel
End Connection 2 Grooved
End Connections Grooved
FM Approved Yes
Fitting Size 2 1-1/4 in
Fitting Type Straight
Maximum Pressure 1000 psi
NSF Certified Yes
NSF Specifications NSF 372, NSF 61
Type VF012010P00
UL Listed Yes