Victaulic FireLockā„¢ Style 77 1-1/4 in. Grooved Painted Ductile Iron Coupling with E Gasket
VL0077PE0

DESCRIPTION

  • Cross-ribbed, two piece housing construction
  • Sizes from ¾ – 24" / DN20 –DN600
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
  • Galvanized and stainless steel housings are also available
  • Effective stress relief and vibration
SIZESKU
3/4 in VL006077PE0
1 in VL010077PE0
1-1/4 in VL012077PE0
1-1/2 in VL014077PE0
2 in VL020077PE0
2-1/2 in VL024077PE0
3 in VL030077PE0
3-1/2 in VL034077PE0
4 in VL040077PE0
5 in VL050077PE0
6 in VL060077PE0
8 in VL080077PE0
10 in VL100077PE0
12 in VL120077PE0
SPECIFICATIONS
ASTM Specifications ASTM A-536
AWWA Specifications AWWA C-606
Coating Enamel
Collection FireLock™ Style 77
End Connection 2 Grooved
End Connections Grooved
FM Approved Yes
Fitting Size 2 1-1/4 in
Fitting Type Straight
Maximum Pressure 1000 psi
Maximum Temperature 230
Type VL012077PE0
UL Listed Yes