Spigot Straight Schedule 80 PVC Plug
S8490F

DESCRIPTION

SIZESKU PRICE
SPECIFICATIONS
Clean Bagged No
End Connection 1 Spigot
End Connections Spigot
FM Approved No
Fitting Size 1 3 in
Fitting Sizes 3 in
Fitting Type Straight
Material Plastic
Material Type PVC
Schedule Class 80
Type S849030F