Channellock Channellock® 47/50 in Adjustable Wrench
C80W

DESCRIPTION

  • Greater jaw capacity supports larger nuts and bolts
  • Longer jaws grip better, thinner jaws give greater access in tight spaces
  • Measurement scales (in. on front mm. on reverse) are handy for sizing nuts, pipe and tube diameters
  • 4 thread knurl & non-protruding jaws provide greater capacity; minimal head width improves performance in confined spaces
  • Chrome vanadium steel construction
  • Made in Spain

Maximum Capacity:

Select
QUANTITY
1
SPECIFICATIONS
Collection Channellock®
Depth 39/50 in
Jaw Capacity in 0.938 in
Number of Tools Included 1
Tool Type Adjustable Wrench
Weight 0.308
Width 3-1/4 in
Wrench Type Adjustable