General Pipe Cleaners Side Cutter Blade For 1/2-3/4 Cable
GSCB

DESCRIPTION

  • For cutting and scraping

Diameter:

Select

Starting at

$8.31 EACH
QUANTITY
1
SPECIFICATIONS
Application Drain Cleaning
Brand Model Compatibility General Pipe Cleaners
Color Finish Black
Color Finish Category Blacks
Diameter 3 in
Height 1 in
IAPMO Listed No
Length 4 in
Material Steel
Width 3 in