4 x 12 in. Mechanical Joint Cement Ductile Iron C153 Short Body Offset (Less Accessories)
MJOLA

DESCRIPTION

SIZESKU
4 in x 12 in MJOLAP12
8 in x 12 in MJOLAX12
8 in x 18 in MJOLAX18
8 in x 6 in MJOLAXU
SPECIFICATIONS
ANSI Specifications ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C153
AWWA Specifications AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-153, AWWA C-600, AWWA C-651
Clean Bagged No
Ductile Iron Class C153
End Connection 2 Mechanical Joint
End Connections Mechanical Joint
Fitting Size 2 12 in
Fitting Type Reducing
NSF Certified Yes
NSF Specifications NSF 372, NSF 61