Mission Rubber 6 in. Concrete x Cast Iron and Plastic Flexible Coupling
MMR06

DESCRIPTION

  • Flexibility-sleeve is manufactured of molded natural and synthetic Rubber
  • Leakproof seal-inside surfaces of transitional size couplings are stepped to conform better to different pipe sizes
  • Tight fitting - two 300 series Stainless Steel worm drive clamping bands hold pipe ends securely
  • Corrosion resistant - use of Stainless Steel clamping bands are highly effective in a variety of environments
  • Withstands tension and compression - blends of natural and synthetic Rubbers permit a substantial degree of distortion without change in basic physical or chemical resistance like other manufacturer's Thermoplastic coupling materials
  • Manufactured with natural and synthetic Rubbers conforming to ASTM C 425, ASTM C 1173 and ISO 9002 quality standards
  • 300 series marine grade Stainless Steel conforms to ASTM A 240
SIZESKU
10 in MMR061010 Call for Pricing
6 in MMR0666 Call for Pricing
8 in MMR0688 Call for Pricing
SPECIFICATIONS
ASTM Specifications ASTM A-240, ASTM C-1173, ASTM C-425
End Connection 2 Cast Iron, Plastic
End Connections Concrete x Cast Iron;Plastic
Fitting Size 2 6 in
Fitting Type Straight