Victor Turbo Torch Extremeâ„¢ 1/2 in. Acetylene Tip 1 Piece
TA

DESCRIPTION

  • Can be used with any air acetylene torch handles(PLF-A5 or G-4)
  • Removable orifice screw
  • High capacity and HVAC applications
  • Soft solders 2" to 3-1/2"
  • Silver brazes 1" to 2"

Fitting Sizes:

Select
QUANTITY
1
SPECIFICATIONS
Brand Model Compatibility Air acetylene torch handles, G-4, PLF-A5
Collection Extreme™
Diameter 1/2 in
Installation Type Snap-in
Number Of Pieces 1 Piece
Product Type Tip
Torch Type Acetylene
Type TA14
UL Listed No