Apollo Conbraco 77CLF-A Series Bronze Full Port NPT 600# Ball Valve
A77CLF1004

DESCRIPTION

  • Higher operating efficiency than standard ports

Valve Size:

Select

Starting at

$274.55 EACH
QUANTITY
1
SPECIFICATIONS
ANSI Specifications ANSI 372, ANSI 61-8
ASTM Specifications ASTM B-16
CSA Certified CSA 9.1
Collection 77CLF-A Series
End Connection 1 NPT
End Connection 2 NPT
End Connections NPT
FM Approved No
IAPMO Listed Yes
ISO Specifications ISO 9001-2008
Lead Law Compliant Yes
Length 4-17/20 in
MSS Specifications MSS SP-110
Material Bronze
Maximum Pressure 600 psi
Maximum Temperature 500
NSF Certified Yes
NSF Specifications NSF 372, NSF 61-8
Pressure Class 600#
Recommended Valve Application Water
UL Listed No
Valve Body Style 2 piece
Valve Operator Lever Handle
Valve Port Opening Full Port
Valve Seat Material MPTFE
Valve Size 2 in
Valve Stem Blowout-proof
Valve Type Ball Valve