Apollo Conbraco 77CLF-A Series Bronze Full Port NPT 600# Ball Valve
A77CLF1401

DESCRIPTION

  • 100% factory tested
  • 316 Stainless ball & stem
  • Adjustable stem packing
  • Blow-out Proof Stem Design
  • Multi-Fill PTFE seats & seals
  • Space saving products perfectly suited for urban dwelling

Valve Size:

Select

Starting at

$74.66 EACH
QUANTITY
1
SPECIFICATIONS
Collection 77CLF-A Series
End Connection 1 NPT
End Connection 2 NPT
End Connections NPT
FM Approved No
IAPMO Listed No
Lead Law Compliant Yes
MSS Specifications MSS SP-110
Material Bronze
Maximum Pressure 600 psi
NSF Certified Yes
NSF Specifications NSF 61
Pressure Class 600#
UL Listed No
Valve Body Style 2 piece
Valve Operator Lever Handle
Valve Port Opening Full Port
Valve Seat Material MPTFE
Valve Size 2 in
Valve Type Ball Valve