Milwaukee Valve UPBA100 1/4 in. Cast Bronze Full Port Threaded 600# Ball Valve
MUPBA100

DESCRIPTION

  • Meets Senate Bill S.3874

Valve Size:

Select
QUANTITY
1
SPECIFICATIONS
Collection UPBA100
End Connection 2 Threaded
End Connections Threaded
Lead Law Compliant Yes
MSS Specifications MSS SP-110
Maximum Pressure 600 psi
Type MUPBA100B
Valve Operator Lever Handle
Valve Port Opening Full Port
Valve Type Ball Valve