Milwaukee Valve UPBA475B 1-1/4 in. Forged Brass Full Port Threaded 600# Ball Valve
MUPBA475B

DESCRIPTION

Valve Size:

Select
QUANTITY
1
SPECIFICATIONS
ANSI Specifications ANSI Z21.15A
Collection UPBA475B
End Connection 2 Threaded
End Connections Threaded
FM Approved No
IAPMO Listed No
Lead Law Compliant Yes
MSS Specifications MSS SP-110
Maximum Pressure 600 psi WOG
NSF Certified No
Type MUPBA475BH
UL Listed Yes
Valve Operator Lever Handle
Valve Port Opening Full Port
Valve Seat Material PTFE
Valve Stem Blowout-proof
Valve Type Ball Valve