Nibco F-617-O Cast Iron Full Port Flanged Gate Valve
NF617O

DESCRIPTION

  • 125 psi/8.6 bar saturated steam to 353°F/178°C
  • 200 psi/13.8 bar non-shock cold working pressure
  • Bolted bonnet
  • Cast iron
  • Class 125 flanged flat face end connections
  • Iron body bronze mounted (IBBM)
  • Line control valve
  • Metal seated
  • Outside screw and yoke
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Valve Size:

Select

Starting at

$715.97 EACH
QUANTITY
1
SPECIFICATIONS
ASTM Specifications ASTM A-126, ASTM A-307, ASTM A-563, ASTM B-584
Collection F-617-O
End Connection 1 Flanged
End Connection 2 Flanged
End Connections Flanged
FM Approved No
MSS Specifications MSS SP-70
Material Cast Iron
Maximum Pressure 150 psi
Maximum Temperature 338
NSF Certified No
Pressure Class 125#
UL Listed No
Valve Bonnet Type Bolted
Valve Operator Wheel Handle
Valve Port Opening Full Port
Valve Seat Material Metal
Valve Size 2 in
Valve Stem Outside
Valve Type Gate Valve