Nibco T-585-66-LF DZR Silicon Bronze Full Port NPT 600# Ball Valve
NT58566LF

DESCRIPTION

  • Blowout-proof stem
  • Dezincification resistant
  • Full port
  • Max temperature rating 300°F
  • Silicon Performance Bronze body
  • Standard lever handle, optional NIB-SEAL, Locking Lever, Memory Stop, Extended Lever, Round and Wing
  • Threaded end connections
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Vented ball

Valve Size:

Select

Starting at

$57.50 EACH
QUANTITY
1
SPECIFICATIONS
ANSI Specifications ANSI 372, ANSI 61-8
ASTM Specifications ASTM A-276, ASTM B-16, ASTM B-584
Collection T-585-66-LF
End Connection 1 NPT
End Connection 2 NPT
End Connections NPT
FM Approved No
IAPMO Listed Yes
Lead Law Compliant Yes
Length 1-39/50 in
MSS Specifications MSS SP-110
Material Silicon Bronze
Material Type DZR
Maximum Pressure 100 psi, 600 psi
Maximum Temperature 300
NSF Certified Yes
NSF Specifications NSF 372, NSF 61
Pressure Class 600#
UL Listed No
Valve Body Style 2 piece
Valve Operator Lever Handle
Valve Port Opening Full Port
Valve Seat Material RPTFE
Valve Size 1/4 in
Valve Stem Blowout-proof
Valve Type Ball Valve