Velan Valve 1/2 in. Forged Steel Conventional Port NPT Gate Valve
VS2054W02TY

DESCRIPTION

  • Compact, but extremely sturdy design for high pressure/temperature service
  • Fully guided wedge ensures low friction and long service life
  • Pre-compressed packing for a high integrity seal
  • Repairable 2-piece stem drive for simplified maintenance

Valve Size:

Select
QUANTITY
1
SPECIFICATIONS
ASTM Specifications ASTM A-105
End Connection 2 NPT
End Connections NPT
FM Approved No
Maximum Pressure 600 psi
NSF Certified No
UL Listed No
Valve Bonnet Type Bolted
Valve Port Opening Conventional Port
Valve Type Gate Valve